38SLC
Appleton Fittings, Speed-Lock Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38SLC

Appleton Fittings, Speed-Lock Series
In stock
Item Number
38SLC
MFG Item Number
38SLC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Speed-Lock Series
Item #
38SLC
3/8 IN ZINC BOX CONN

Speed-Lock Series Information

Appleton and O‑Z/Gedney offer SPEED‑LOCK Connectors. The steel box connectors are used in 1/2" and 3/4" knockouts to ground and secure MC, AC and flexible metal conduit to boxes and enclosures. The snap connectors are used in 1/2" knockouts to ground and secure steel or aluminum AC, MC, MCI, MCI‑A, HFC‑MCI, FMC and RWFMC flexible metal conduit to boxes and enclosures in dry locations.

Specifications

Specifications
Manufacturer Part Number 38SLC
Item Number 38SLC
Manufacturer Appleton
Product Series Speed-Lock
Family Series Appleton Fittings, Speed-Lock Series
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Snap-In
Angle Straight
Trade Size 3/8 "
Hub Type Snap-In
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.0038 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved