4400S
Appleton Fittings, 4000S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4400S

Appleton Fittings, 4000S Series
In stock
Item Number
4400S
MFG Item Number
4400S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 4000S Series
Item #
4400S
4 IN EMT SSCR CONN

4000S Series Information

Appleton and O‑Z/Gedney offer ETP 4000S Series steel EMT set screw connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 4000S Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4400S
Item Number 4400S
Manufacturer Appleton
Product Series 4000S
Family Series Appleton Fittings, 4000S Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPS Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.07 lbs
Gross Weight 2.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved