4Q100FML
Appleton Couplers, Ground Tite 4Q Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4Q100FML

Appleton Couplers, Ground Tite 4Q Series
In stock
Item Number
4Q100FML
MFG Item Number
4Q100FML
4Q100FML is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Ground Tite 4Q Series
Item #
4Q100FML
Hardware

Ground Tite 4Q Series Information

  • Positive grounding type
  • Liquidtight flexible metal conduit to threaded rigid conduit and IMC
  • Grounding lug is cast as an integral part of malleable iron gland nut. Provides high ground fault withstand capability
  • Furnished with locknut and KO sealing ring
  • Liquidtight/Raintight/Oiltight/Concretetight
  • UL Listed NEMA Type 4 when installed into a NPT threaded entry or UL Listed conduit hub (sizes 1‑1/4" and larger require thread sealant)
O‑Z/Gedney Ground‑Tite 4Q Series liquidtight combination couplings have female NPT threaded hubs. They are used to secures, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4Q100FML
Item Number 4Q100FML
Manufacturer Appleton
Product Series Ground Tite 4Q
Family Series Appleton Couplers, Ground Tite 4Q Series
Conduit Type Liquidtight Flexible Metal Conduit to IMC (Intermediate Metal Conduit), Liquidtight Flexible Metal Conduit to RMC (Rigid Metal Conduit)
Connection Type Screw-In
Trade Size 1
Grounding Lug Yes
Exposure Rating Concrete Tight, Liquid Tight, Oil Tight, Rain Tight
Composition Malleable Iron
Hazardous Rated Yes
Max NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved