4QS50
Appleton Fittings, 4QS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4QS50

Appleton Fittings, 4QS Series
In stock
Item Number
4QS50
MFG Item Number
4QS50
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 4QS Series
Item #
4QS50
1/2 IN LFMC CONN STL

4QS Series Information

  • Furnished with locknut and sealing ring
  • Liquidtight/Raintight/Oiltight
  • UL Listed liquidtight flexible metal conduit fittings from 3/8" thru 1‑1/4" trade sizes are suitable for grounding per NEC 250.118(7)
  • Suitable for wet locations
  • Long ferrule prevents pullout and tight bend conduit "pop‑out"
  • Reusable ferrule
Appleton and O‑Z/Gedney 4QS Series steel liquidtight fittings couplings have male NPT threads. 4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids such as: machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and Class I, Division 2 wiring. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4QS50
Item Number 4QS50
Manufacturer Appleton
Product Series 4QS
Family Series Appleton Fittings, 4QS Series
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Exposure Rating Liquid Tight
Max NEMA Rating NEMA FB1
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.0106 lbs
Gross Weight 0.0106 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved