4SDSPL
Appleton Electrical Boxes, 4 in Square Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4SDSPL

Appleton Electrical Boxes, 4 in Square Boxes Series
In stock
Item Number
4SDSPL
MFG Item Number
4SDSPL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 4 in Square Boxes Series
Item #
4SDSPL
Hardware

4 in Square Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Manufacturer Part Number 4SDSPL
Item Number 4SDSPL
Manufacturer Appleton
Product Series 4 in Square Boxes
Family Series Appleton Electrical Boxes, 4 in Square Boxes Series
Box Type Welded
Cover Included No
Capacity 30.3 Cubic "
Top Side Knockouts (2) 1/2 ", (1) 3/4 "
Bottom Side Knockouts (2) 1/2 ", (1) 3/4 "
Left Side Knockouts (2) 1/2 ", (1) 3/4 "
Right Side Knockouts (2) 1/2 ", (1) 3/4 "
Bottom/Back Knockouts (3) 1/2 ", (2) 3/4 "
Approvals UL
Comments 2-1/8 " Deep, Welded
Net Weight 0.85 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved