500045
Appleton Fittings, DB IIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500045

Appleton Fittings, DB IIB Series
In stock
Item Number
500045
MFG Item Number
500045
Series
This item cannot be canceled or returned
500045 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, DB IIB Series
Item #
500045
ATX MALE/FEMALE UNION 075NPT

DB IIB Series Information

  • Flameproof
  • Used for joining conduit and connecting conduit to enclosures
  • Enables connection via rigid or flexible union
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
Appleton™ ATX™ DB Series IIB Unions are designed to be used with a fire retardant seal fitted directly at the entry to the flameproof housing. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500045
Item Number 500045
Manufacturer Appleton
Product Series DB IIB
Family Series Appleton Fittings, DB IIB Series
Connection Type Male to Female
Angle Straight
Trade Size 3/4 "
Material Steel
Composition Metallic
Exposure Rating Flame Proof
Hazardous Rated Yes
Approvals ATEX, CE
Comments For use with a fire retardant seal
Net Weight 0.42 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved