500051
Appleton Fittings, DB IIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500051

Appleton Fittings, DB IIB Series
In stock
Item Number
500051
MFG Item Number
500051
Series
500051 is available to buy in increments of 8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, DB IIB Series
Item #
500051
ATX STEEL UNION FEM-FEM

DB IIB Series Information

  • Flameproof
  • Used for joining conduit and connecting conduit to enclosures
  • Enables connection via rigid or flexible union
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
Appleton™ ATX™ DB Series IIB Unions are designed to be used with a fire retardant seal fitted directly at the entry to the flameproof housing. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500051
Item Number 500051
Manufacturer Appleton
Product Series DB IIB
Family Series Appleton Fittings, DB IIB Series
Connection Type Female to Female
Angle Straight
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Flame Proof
Hazardous Rated Yes
Approvals ATEX, CE
Comments For use with a fire retardant seal
Net Weight 0.51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved