500148
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500148

Appleton Fittings
In stock
Item Number
500148
MFG Item Number
500148
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
500148
ATX 1 FEM/FEM FIRE RET UNION

Series Information

Specifications

Specifications
Manufacturer Part Number 500148
Item Number 500148
Manufacturer Appleton
Family Series Appleton Fittings
Connection Type Female, Female Hub
Position Vertical
Trade Size 1 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals ATEX
Comments RoHS Compliant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved