500149
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500149

Appleton Fittings
In stock
Item Number
500149
MFG Item Number
500149
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
500149
ATX 1-1/4 FIRE RETARDANT SEAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500149
Item Number 500149
Manufacturer Appleton
Family Series Appleton Fittings
Connection Type Female, Female Hub
Position Vertical
Trade Size 1-1/4 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals ATEX
Comments RoHS Compliant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved