50020512
Appleton Cordsets, McGill Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50020512

Appleton Cordsets, McGill Series
In stock
Item Number
50020512
MFG Item Number
50020512
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, McGill Series
Item #
50020512
GFCI IN LINE USER INSTALL

McGill Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50020512
Item Number 50020512
Manufacturer Appleton
Product Series McGill
Family Series Appleton Cordsets, McGill Series
Current Rating 20 A
Voltage 120 VAC, 240 VAC
Reset Manual
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved