50020528
Appleton Cordsets, McGill Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50020528

Appleton Cordsets, McGill Series
In stock
Item Number
50020528
MFG Item Number
50020528
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, McGill Series
Item #
50020528
GFCI TRI TAP RECP 15A 120V AC

McGill Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50020528
Item Number 50020528
Manufacturer Appleton
Product Series McGill
Family Series Appleton Cordsets, McGill Series
Output (3) 5-15P/R
Current Rating 15 A
Voltage 120 VAC
Reset Manual
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved