5125S
Appleton Fittings, 5000S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5125S

Appleton Fittings, 5000S Series
In stock
Item Number
5125S
MFG Item Number
5125S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 5000S Series
Item #
5125S
1-1/4 IN EMT SSCR CPLG

5000S Series Information

  • Heavy steel walls
  • Concretetight when taped
  • Pre‑set/pre‑staked set screws
  • Three‑way combination screws 1/2" thru 2"
  • Slotted hexhead screw 2‑1/2" thru 4"
2‑1/2" thru 4" rated for threadless aluminum or steel RMC and IMC conduit
Appleton and O‑Z/Gedney offer ETP 5000S Series steel EMT set screw couplings. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5125S
Item Number 5125S
Manufacturer Appleton
Product Series 5000S
Family Series Appleton Fittings, 5000S Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved