6200S
Appleton Couplers, 6000S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6200S

Appleton Couplers, 6000S Series
In stock
Item Number
6200S
MFG Item Number
6200S
Series
This item cannot be canceled or returned
6200S is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, 6000S Series
Item #
6200S
Hardware

6000S Series Information

  • Concretetight
  • Raintight (wet locations) per the Canadian Electrical Code
Appleton and O‑Z/Gedney offer ETP 6000S Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6200S
Item Number 6200S
Manufacturer Appleton
Product Series 6000S
Family Series Appleton Couplers, 6000S Series
Conduit Type EMT (Electrical Metallic Tubing)
Trade Size 2 "
Exposure Rating Concrete Tight, Indoor, Outdoor, Rain Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Max NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0.0259 lbs
Gross Weight 0.0259 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved