6400S
Appleton Couplers, 6000S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6400S

Appleton Couplers, 6000S Series
In stock
Item Number
6400S
MFG Item Number
6400S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, 6000S Series
Item #
6400S
Hardware

6000S Series Information

  • Concretetight
  • Raintight (wet locations) per the Canadian Electrical Code
Appleton and O‑Z/Gedney offer ETP 6000S Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6400S
Item Number 6400S
Manufacturer Appleton
Product Series 6000S
Family Series Appleton Couplers, 6000S Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 4 "
Exposure Rating Concrete Tight, Indoor, Outdoor, Rain Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Max NEMA Rating NEMA FB1
Approvals Array
Net Weight 0.1934 lbs
Gross Weight 0.1934 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved