7287V
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7287V

Appleton Fittings
In stock
Item Number
7287V
MFG Item Number
7287V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
7287V
1/2 IN STRAIGHT BOX CONN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7287V
Item Number 7287V
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type Armored Cable, Non-Metallic Sheathed Cable
Connection Type Clamp
Angle Straight
Trade Size 1/2 "
Hub Type Male NPS Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved