737DM7T65
Appleton Fittings, 737 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

737DM7T65

Appleton Fittings, 737 Series
In stock
Item Number
737DM7T65
MFG Item Number
737DM7T65
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 737 Series
Item #
737DM7T65
ADPTR MALE M63 FEM 2 NPT

737 Series Information

Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 737DM7T65
Item Number 737DM7T65
Manufacturer Appleton
Product Series 737
Family Series Appleton Fittings, 737 Series
Connection Type Male/Female
External Thread M63
Internal Thread 2 NPT
Material Nickel-Plated Brass
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Comments Increased Safety and Flameproof
Net Weight 0.82 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved