7400UST
Appleton Fittings, 7000US Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7400UST

Appleton Fittings, 7000US Series
In stock
Item Number
7400UST
MFG Item Number
7400UST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 7000US Series
Item #
7400UST
4 IN EMT COMP CONN INSUL USA

7000US Series Information

  • Made in the U.S.A.
  • Concretetight
  • Insulated throat connector rated +90 C (+194 F)
Appleton and O‑Z/Gedney offer ETP 7000US Series steel EMT compression connectors manufactured in the United States. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000US Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7400UST
Item Number 7400UST
Manufacturer Appleton
Product Series 7000US
Family Series Appleton Fittings, 7000US Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPS Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.415 lbs
Gross Weight 2.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved