8361
Appleton Electrical Box Covers, 4 in Square Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8361

Appleton Electrical Box Covers, 4 in Square Boxes Series
In stock
Item Number
8361
MFG Item Number
8361
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, 4 in Square Boxes Series
Item #
8361
Hardware

4 in Square Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8361
Item Number 8361
Manufacturer Appleton
Product Series 4 in Square Boxes
Family Series Appleton Electrical Box Covers, 4 in Square Boxes Series
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Switch - Toggle
Cover Details One Toggle Switch
Cover Style Raised
Net Weight 0 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved