A300
Appleton Bushings, OZ Gedney Type A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A300

Appleton Bushings, OZ Gedney Type A Series
In stock
Item Number
A300
MFG Item Number
A300
This item cannot be canceled or returned
A300 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, OZ Gedney Type A Series
Item #
A300
3 IN THRD INSLG BSHG

OZ Gedney Type A Series Information

  • Type A: to insulate end of threaded rigid and IMC
  • Type BB: to insulate cables passing through metal boxes or troughs
  • Type ABB: a combination of Type "A" and "BB" Bushings. For insulating cables passing through metal boxes or troughs. High impact black thermosetting phenolic bushings, with at +150 C (+302 F) UL temperature rating, that will not soften, melt or
  • Type BBL: Provided with a steel locknut.
O‑Z/Gedney Types A, ABB, BB and BBL nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC. Type A is used to insulate end of threaded rigid and IMC. Type BB is used to insulate cables passing through metal boxes or troughs. Type BBL is provided with a steel locknut. Type ABB is a combination of Type "A" and "BB" bushings. For insulating cables passing through metal boxes or troughs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A300
Item Number A300
Manufacturer Appleton
Product Series OZ Gedney Type A
Family Series Appleton Bushings, OZ Gedney Type A Series
Grounding Lug No
Hazardous Rated No
Insulator Material Thepmophnolic
Mounting Threaded
Composition Plastic
Trade Size (in) 3 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved