AALL1WBU
Appleton Light Fixtures, A-51 LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AALL1WBU

Appleton Light Fixtures, A-51 LED Series
In stock
Item Number
AALL1WBU
MFG Item Number
AALL1WBU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, A-51 LED Series
Item #
AALL1WBU
A51Led 1700Lm 3Kcm Clr

A-51 LED Series Information

  • Light Fixtures
  • Factory‑Sealed
  • Suitable for Use in Wet Locations
  • Fixture Material: Aluminum
  • LED
Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of LED light. Ideal for use in chemical plants or other heavy process areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AALL1WBU
Item Number AALL1WBU
Manufacturer Appleton
Product Series A-51 LED
Family Series Appleton Light Fixtures, A-51 LED Series
Lamp Included Yes
Voltage 120~277 VAC;100~300 VDC
Color Temperature 3,000 °K
Style Globe
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 12.7 W, 13.6 W, 13.9 W
Lumens 1,600
Guarded No
Junction Box No
Marine Rated No
Wet Locations Yes
Approvals CSA, UL
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved