AC1F01A0Z
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC1F01A0Z

Appleton Fittings
In stock
Item Number
AC1F01A0Z
MFG Item Number
AC1F01A0Z
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AC1F01A0Z
OZ/GEDNEY SEALING CMNT KIT 1LB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AC1F01A0Z
Item Number AC1F01A0Z
Manufacturer Appleton
Family Series Appleton Fittings
Connection Type Liquid-Type
Packaging Can
Application Sealing Compound
Yield (cubic in) 23 "
Net Weight 1.0625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved