AC1F01A
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC1F01A

Appleton Fittings
In stock
Item Number
AC1F01A
MFG Item Number
AC1F01A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AC1F01A
KWIKO CEMENT 1-LB & 1-OZ FIBER

Series Information

Specifications

Specifications
Manufacturer Part Number AC1F01A
Item Number AC1F01A
Manufacturer Appleton
Family Series Appleton Fittings
Connection Type Liquid-Type
Packaging Can
Application Sealing Compound
Yield (cubic in) 23 "
Net Weight 1.605 lbs
Gross Weight 1.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved