ACP1034CDRS
Appleton Plugs & Receptacles, Powertite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACP1034CDRS

Appleton Plugs & Receptacles, Powertite Series
In stock
Item Number
ACP1034CDRS
MFG Item Number
ACP1034CDRS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Powertite Series
Item #
ACP1034CDRS
100A SPL CLAMP RING PLUG S2

Powertite Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACP1034CDRS
Item Number ACP1034CDRS
Manufacturer Appleton
Product Series Powertite
Family Series Appleton Plugs & Receptacles, Powertite Series
Connection Type Plug
Connection Description Straight
Current Rating 100 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 4-1 AWG
Wire Size 1 AWG, 2 AWG, 3 AWG, 4 AWG
Terminal Type Screw
Case Material Metallic
Temperature Range (F) -13-104 °F
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, UL
Comments Reverse Service - for Generator Applications
Net Weight 4.505 lbs
Gross Weight 4.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved