The store will not work correctly when cookies are disabled.
ACP6034BC
Appleton Plugs & Receptacles, Powertite Series
MFG Item Number
ACP6034BC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Powertite Series
Powertite Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACP6034BC |
Item Number |
ACP6034BC |
Manufacturer |
Appleton |
Product Series |
Powertite |
Family Series |
Appleton Plugs & Receptacles, Powertite Series |
Connection Type |
Plug |
Connection Description |
Straight |
Current Rating |
60 A |
Voltage |
250 V, 600 V |
Frequency |
50-400 Hz |
Number of Poles |
4 |
Number of Wires |
3 |
Aux/Pilot Contacts |
None |
Net Weight |
2.285 lbs |
Gross Weight |
2.74 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved