The store will not work correctly when cookies are disabled.
ADR6034
Appleton Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ADR6034 |
Item Number |
ADR6034 |
Manufacturer |
Appleton |
Family Series |
Appleton Plugs & Receptacles |
Connection Type |
Plug |
Current Rating |
60 A |
Voltage |
250 V, 600 V |
Frequency |
50-400 Hz |
Number of Poles |
4 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
Yes |
Terminal Type |
Pressure Wire |
Case Material |
Metallic |
Temperature Range (F) |
-13-104 °F |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
CSA, cULus, UL |
Net Weight |
2.565 lbs |
Gross Weight |
3.21 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved