The store will not work correctly when cookies are disabled.
AE1042
Appleton Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
100A AE RECEPT ASSY-FLIP 3W-4P
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AE1042 |
Item Number |
AE1042 |
Manufacturer |
Appleton |
Family Series |
Appleton Plugs & Receptacles |
Connection Type |
Receptacle |
Connection Description |
Non-Fusible |
Current Rating |
100 A |
Voltage |
250 V, 600 V |
Number of Poles |
4 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
3-1 AWG |
Wire Size |
1 AWG, 2 AWG, 3 AWG |
Terminal Type |
Pressure Wire |
Case Material |
Metallic |
Approvals |
UL |
Comments |
Shell and Extra Pole, Spring Door, Pressure Wire Terminals, Weatherproof, For Ordinary Locations |
Net Weight |
3.265 lbs |
Gross Weight |
3.68 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved