AFA4327X11
Appleton Enclosure Heaters, AEB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFA4327X11

Appleton Enclosure Heaters, AEB Series
In stock
Item Number
AFA4327X11
MFG Item Number
AFA4327X11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, AEB Series
Item #
AFA4327X11
120V 40W Space Heater

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFA4327X11
Item Number AFA4327X11
Manufacturer Appleton
Product Series AEB
Family Series Appleton Enclosure Heaters, AEB Series
Heating Capacity 40 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Approvals CEC, CSA, NEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved