AFU033310
Appleton Switches, AFU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFU033310

Appleton Switches, AFU Series
In stock
Item Number
AFU033310
MFG Item Number
AFU033310
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AFU Series
Item #
AFU033310
PULL CORD SW-ORD.L1T 15# TCDB

AFU Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFU033310
Item Number AFU033310
Manufacturer Appleton
Product Series AFU
Family Series Appleton Switches, AFU Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Type Feed-Thru
Number of Selector Switches 1
Selector Type Lever
Approvals UL
Comments 15 lbs Pull Force
Net Weight 10.55 lbs
Gross Weight 11.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved