AFU033350
Appleton Switches, AFU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFU033350

Appleton Switches, AFU Series
In stock
Item Number
AFU033350
MFG Item Number
AFU033350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AFU Series
Item #
AFU033350
PULL CORD SW-ORD. L2T 15# TCDB

AFU Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFU033350
Item Number AFU033350
Manufacturer Appleton
Product Series AFU
Family Series Appleton Switches, AFU Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Type Feed-Thru
Number of Selector Switches 1
Selector Type Lever
Approvals UL
Comments 15 lbs Pull Force
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved