AFUX033320
Appleton Switches, AFUX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFUX033320

Appleton Switches, AFUX Series
In stock
Item Number
AFUX033320
MFG Item Number
AFUX033320
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AFUX Series
Item #
AFUX033320
PULL CORD SW-HAZ-L1T 25# TCDB

AFUX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFUX033320
Item Number AFUX033320
Manufacturer Appleton
Product Series AFUX
Family Series Appleton Switches, AFUX Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Type Feed-Thru
Number of Selector Switches 1
Selector Type Lever
Approvals UL
Comments 25 lbs Pull Force, For Use in Hazardous Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved