The store will not work correctly when cookies are disabled.
AFUX033377
Appleton Switches, AFUX Series
MFG Item Number
AFUX033377
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
PULL CORD SW-HAZ D4S 15# SPDT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AFUX033377 |
Item Number |
AFUX033377 |
Manufacturer |
Appleton |
Product Series |
AFUX |
Family Series |
Appleton Switches, AFUX Series |
Total Number of Devices |
2 |
Number of Pushbuttons |
0 |
Number of Pilot Lights |
0 |
Illuminated |
No |
Enclosure Type |
Feed-Thru |
Number of Selector Switches |
2 |
Selector Type |
Lever |
Approvals |
UL |
Comments |
15 lbs Pull Force, For Use in Hazardous Locations |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved