AGPNA11A12ML
Appleton Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPNA11A12ML

Appleton Load Centers
In stock
Item Number
AGPNA11A12ML
MFG Item Number
AGPNA11A12ML
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
AGPNA11A12ML
240/120V 12Ckt Pnl Gfi Qbgf

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGPNA11A12ML
Item Number AGPNA11A12ML
Manufacturer Appleton
Family Series Appleton Load Centers
Voltage 120 VAC, 240 VAC
Current Rating 100 A
Number of Circuits 12
Approvals NEC
Net Weight 135 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved