AGPNA12C12ML
Appleton Load Centers, AGPN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPNA12C12ML

Appleton Load Centers, AGPN Series
In stock
Item Number
AGPNA12C12ML
MFG Item Number
AGPNA12C12ML
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, AGPN Series
Item #
AGPNA12C12ML
208/120V Gfi Ltg.Pnl Qbgf Brkr

AGPN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGPNA12C12ML
Item Number AGPNA12C12ML
Manufacturer Appleton
Product Series AGPN
Family Series Appleton Load Centers, AGPN Series
Voltage 120 VAC, 208 VAC
Current Rating 100 A
Number of Circuits 12
Approvals NEC
Net Weight 135 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved