AGPNAA11A06ML
Appleton Load Centers, AGPN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPNAA11A06ML

Appleton Load Centers, AGPN Series
In stock
Item Number
AGPNAA11A06ML
MFG Item Number
AGPNAA11A06ML
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, AGPN Series
Item #
AGPNAA11A06ML
240/120V 6Ckt Lgt.Pnl W/Gfi

AGPN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGPNAA11A06ML
Item Number AGPNAA11A06ML
Manufacturer Appleton
Product Series AGPN
Family Series Appleton Load Centers, AGPN Series
Voltage 120 VAC, 240 VAC
Current Rating 100 A
Number of Circuits 6
Approvals NEC
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved