AMC52
Appleton Fittings, Speed-Lock Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMC52

Appleton Fittings, Speed-Lock Series
In stock
Item Number
AMC52
MFG Item Number
AMC52
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Speed-Lock Series
Item #
AMC52
1/2 IN STEEL DUPLEX BOX CONN

Speed-Lock Series Information

Appleton and O‑Z/Gedney offer SPEED‑LOCK Connectors. The steel box connectors are used in 1/2" and 3/4" knockouts to ground and secure MC, AC and flexible metal conduit to boxes and enclosures. The snap connectors are used in 1/2" knockouts to ground and secure steel or aluminum AC, MC, MCI, MCI‑A, HFC‑MCI, FMC and RWFMC flexible metal conduit to boxes and enclosures in dry locations.

Specifications

Specifications
Manufacturer Part Number AMC52
Item Number AMC52
Manufacturer Appleton
Product Series Speed-Lock
Family Series Appleton Fittings, Speed-Lock Series
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Snap-In
Angle Straight
Trade Size 1/2 "
Hub Type Snap-In
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.0069 lbs
Gross Weight 0.0069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved