APMS100C105HD36
Appleton LED Drivers, APMS100C105HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMS100C105HD36

Appleton LED Drivers, APMS100C105HD Series
In stock
Item Number
APMS100C105HD36
MFG Item Number
APMS100C105HD36
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, APMS100C105HD Series
Item #
APMS100C105HD36
MLGL7 100W BH DRIVER, 360 MA

APMS100C105HD Series Information

  • Input voltage: 347‑480 Vac
  • Built‑in active PFC function: 0.98 Typ.
  • Built‑in Lightning protection.
  • High efficiency: 87% Typ.
  • Waterproof (IP66)
  • Constant Current / 0‑10V Dimming
  • Clock Dimming(CLK)/PWM Dimming
  • Protection: OVP, SCP, OTP
  • Full Power at 65% Io max ~ 100% Io max (Constant Power)
  • UL Type HL

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMS100C105HD36
Item Number APMS100C105HD36
Manufacturer Appleton
Product Series APMS100C105HD
Family Series Appleton LED Drivers, APMS100C105HD Series
Input Voltage 347-480 VAC
Output Current 360 mA
Max Output Power 100 W
Efficiency 90 %
Power Factor 0.98
IP Rating IP66
Approvals CSA, UL
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
Net Weight 2.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved