APMS100C105UD36
Appleton LED Drivers, APMS100C105UD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMS100C105UD36

Appleton LED Drivers, APMS100C105UD Series
In stock
Item Number
APMS100C105UD36
MFG Item Number
APMS100C105UD36
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, APMS100C105UD Series
Item #
APMS100C105UD36
MLGL7 100W BU DRIVER, 360 MA

APMS100C105UD Series Information

  • Input voltage: 90–305 Vac
  • Built‑in active PFC function: 0.98Typ.
  • Built‑in lightning protection
  • High efficiency: 90% Typ.
  • Waterproof (IP67)
  • Constant Current / 0–10V Dimming
  • Protection: OVP, SCP, OTP
  • Type HL

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMS100C105UD36
Item Number APMS100C105UD36
Manufacturer Appleton
Product Series APMS100C105UD
Family Series Appleton LED Drivers, APMS100C105UD Series
Input Voltage 125-300 VDC, 90-305 VAC
Output Current 360 mA
Max Output Power 100 W
Efficiency 90 %
Power Factor 0.98
IP Rating IP67
Approvals CSA, UL
Nominal Input Voltage 120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC
Net Weight 1.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved