APMS150C105HD68
Appleton LED Drivers, APMS150C105HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMS150C105HD68

Appleton LED Drivers, APMS150C105HD Series
In stock
Item Number
APMS150C105HD68
MFG Item Number
APMS150C105HD68
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, APMS150C105HD Series
Item #
APMS150C105HD68
LED Driver,150W,BH,680mA

APMS150C105HD Series Information

  • Input voltage: 347‑480 Vac
  • Built‑in active PFC function: 0.98 typ.
  • Built‑in lightning protection
  • High efficiency: 90% typ.
  • Waterproof (IP67)
  • Constant current/0‑10V dimming/clock dimming (CLK)/ PWM dimming
  • Protection: OVP, SCP, OTP
  • UL Type TL, Type HL

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMS150C105HD68
Item Number APMS150C105HD68
Manufacturer Appleton
Product Series APMS150C105HD
Family Series Appleton LED Drivers, APMS150C105HD Series
Input Voltage 347-480 VAC
Output Current 680 mA
Max Output Power 150 W
Efficiency 90 %
Power Factor 0.98
IP Rating IP67
Approvals UL
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
Net Weight 2.31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved