APMS150C105UD89
Appleton LED Drivers, APMS150C105UD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMS150C105UD89

Appleton LED Drivers, APMS150C105UD Series
In stock
Item Number
APMS150C105UD89
MFG Item Number
APMS150C105UD89
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, APMS150C105UD Series
Item #
APMS150C105UD89
LED Driver,150W,BU,890mA

APMS150C105UD Series Information

  • Input voltage: 90‑305 Vac
  • Built‑in active PFC function 0.98 typ.
  • High efficiency: up to 92% typ.
  • Built‑in lightning protection
  • Three dimming in one operation modes (0‑10 V dimming/clock dimming (CLK)/PWM dimming)
  • Protection: OVP, SCP, OTP
  • Full power at 65% Io max ~ 100% Io max (constant power)
  • IP67 design for indoor or outdoor installations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMS150C105UD89
Item Number APMS150C105UD89
Manufacturer Appleton
Product Series APMS150C105UD
Family Series Appleton LED Drivers, APMS150C105UD Series
Input Voltage 125-300 VDC, 90-305 VAC
Output Current 890 mA
Max Output Power 150 W
Efficiency 90 %
Power Factor 0.98
IP Rating IP67
Approvals UL
Nominal Input Voltage 120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC
Net Weight 2.31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved