The store will not work correctly when cookies are disabled.
APMS150C105UD93
Appleton LED Drivers, APMS150C105UD Series
In stock
Item Number
APMS150C105UD93
MFG Item Number
APMS150C105UD93
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LED Drivers, APMS150C105UD Series
APMS150C105UD Series Information
- Input voltage: 90‑305 Vac
- Built‑in active PFC function 0.98 typ.
- High efficiency: up to 92% typ.
- Built‑in lightning protection
- Three dimming in one operation modes (0‑10 V dimming/clock dimming (CLK)/PWM dimming)
- Protection: OVP, SCP, OTP
- Full power at 65% Io max ~ 100% Io max (constant power)
- IP67 design for indoor or outdoor installations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APMS150C105UD93 |
Item Number |
APMS150C105UD93 |
Manufacturer |
Appleton |
Product Series |
APMS150C105UD |
Family Series |
Appleton LED Drivers, APMS150C105UD Series |
Input Voltage |
125-300 VDC, 90-305 VAC |
Output Current |
930 mA |
Max Output Power |
150 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Approvals |
UL |
Nominal Input Voltage |
120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC |
Net Weight |
2.375 lbs |
Gross Weight |
2.91 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved