APMZ100C090UD41
Appleton LED Drivers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMZ100C090UD41

Appleton LED Drivers
In stock
Item Number
APMZ100C090UD41
MFG Item Number
APMZ100C090UD41
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, Series
Item #
APMZ100C090UD41
Z1 LED Driver 100W BU 410mA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMZ100C090UD41
Item Number APMZ100C090UD41
Manufacturer Appleton
Family Series Appleton LED Drivers
Output Current 410 mA
Max Output Power 100 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved