APMZ150C135UD68
Appleton LED Drivers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMZ150C135UD68

Appleton LED Drivers
In stock
Item Number
APMZ150C135UD68
MFG Item Number
APMZ150C135UD68
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, Series
Item #
APMZ150C135UD68
Z1 LED Driver 150W BU 680mA

Series Information

Specifications

Specifications
Manufacturer Part Number APMZ150C135UD68
Item Number APMZ150C135UD68
Manufacturer Appleton
Family Series Appleton LED Drivers
Output Current 680 mA
Max Output Power 150 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved