APMZ150C135UD93
Appleton LED Drivers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APMZ150C135UD93

Appleton LED Drivers
In stock
Item Number
APMZ150C135UD93
MFG Item Number
APMZ150C135UD93
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, Series
Item #
APMZ150C135UD93
Z1 LED Driver 150W BU 930mA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APMZ150C135UD93
Item Number APMZ150C135UD93
Manufacturer Appleton
Family Series Appleton LED Drivers
Output Current 930 mA
Max Output Power 150 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved