APP270
Appleton Conduit Outlet Bodies, FM7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APP270

Appleton Conduit Outlet Bodies, FM7 Series
In stock
Item Number
APP270
MFG Item Number
APP270
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FM7 Series
Item #
APP270
Cover Assembly, 3/4in., Steel, FM7

FM7 Series Information

  • Serve as pulling fittings
  • Make bends in conduit system
  • Provide openings for splicing
  • Connect and change direction of conduit runs
  • Allow connections for branch runs
  • Permit access to conductors for maintenance
Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APP270
Item Number APP270
Manufacturer Appleton
Product Series FM7
Family Series Appleton Conduit Outlet Bodies, FM7 Series
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size (in) 3/4 "
Composition Steel
Approvals CSA, UL
Net Weight 0.0106 lbs
Gross Weight 0.0106 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved