APPFDC175A
Appleton Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APPFDC175A

Appleton Electrical Boxes
In stock
Item Number
APPFDC175A
MFG Item Number
APPFDC175A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
APPFDC175A
3/4 Unilet Type Fd-1 Gang

Series Information

Specifications

Specifications
Item Number APPFDC175A
Manufacturer Part Number APPFDC175A
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Electrical Boxes
Style FDC
Number of Gangs 1
Hub Size (in) 3/4 "
Number of Hubs 2
Connection Type Threaded
Feed Type Feed Thru
Composition Aluminum
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.92 lbs
Gross Weight 1.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved