APPNB14C18ML
Appleton Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APPNB14C18ML

Appleton Load Centers
In stock
Item Number
APPNB14C18ML
MFG Item Number
APPNB14C18ML
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
APPNB14C18ML
480/277 18Ckt Pow Pnl Ghb

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number APPNB14C18ML
Item Number APPNB14C18ML
Manufacturer Appleton
Family Series Appleton Load Centers
Voltage 277 VDC, 480 VDC
Current Rating 100 A
Number of Circuits 18
Approvals NEC
Net Weight 165 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved