AX500
Appleton Couplers, AX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AX500

Appleton Couplers, AX Series
In stock
Item Number
AX500
MFG Item Number
AX500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, AX Series
Item #
AX500
5 IN EXP FTG

AX Series Information

  • Weatherproof
  • Concretetight
  • Includes insulating bushing
  • For wet or dry locations, use with Type BJ external bonding jumpers (sold separately)
O‑Z/Gedney AX expansion fittings allow for expansion and contraction in a run of rigid metal conduit and IMC. They can be used for applications involving IMC. Due to the slightly smaller O.D. of the IMC, a 15" minimum length of rigid conduit should be used entering the expansion fitting. Type AX provides for a maximum of 4" conduit movement, 2" in either direction. Type AX‑8 provides for a maximum of 8" conduit movement, 4" in either direction.

Specifications

Specifications
Manufacturer Part Number AX500
Item Number AX500
Manufacturer Appleton
Product Series AX
Family Series Appleton Couplers, AX Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 5 "
Max Conduit Movement 4 "
Ground Pass Through Yes
Req. Conduit Rotation No
Exposure Rating Concrete Tight, Indoor, Outdoor
Composition Malleable Iron
Insulated Throat Yes
Hazardous Rated No
Approvals CSA, UL
Comments For Commercial and Industrial, Listed for Ordinary Locations, Hot Dip Galvanized
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved