BB350
Appleton Bushings, OZ Gedney Type BB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BB350

Appleton Bushings, OZ Gedney Type BB Series
In stock
Item Number
BB350
MFG Item Number
BB350
BB350 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, OZ Gedney Type BB Series
Item #
BB350
3-1/2 IN INSLG BSHG MALE THRD

OZ Gedney Type BB Series Information

  • Type A: to insulate end of threaded rigid and IMC
  • Type BB: to insulate cables passing through metal boxes or troughs
  • Type ABB: a combination of Type "A" and "BB" Bushings. For insulating cables passing through metal boxes or troughs. High impact black thermosetting phenolic bushings, with at +150 C (+302 F) UL temperature rating, that will not soften, melt or
  • Type BBL: Provided with a steel locknut.
O‑Z/Gedney Types A, ABB, BB and BBL nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC. Type A is used to insulate end of threaded rigid and IMC. Type BB is used to insulate cables passing through metal boxes or troughs. Type BBL is provided with a steel locknut. Type ABB is a combination of Type "A" and "BB" bushings. For insulating cables passing through metal boxes or troughs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BB350
Item Number BB350
Manufacturer Appleton
Product Series OZ Gedney Type BB
Family Series Appleton Bushings, OZ Gedney Type BB Series
Grounding Lug No
Hazardous Rated No
Insulator Material Thepmophnolic
Mounting Threaded
Composition Plastic
Trade Size (in) 3.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved