BBL200
Appleton Bushings, OZ Gedney Type BBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBL200

Appleton Bushings, OZ Gedney Type BBL Series
In stock
Item Number
BBL200
MFG Item Number
BBL200
This item cannot be canceled or returned
BBL200 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, OZ Gedney Type BBL Series
Item #
BBL200
2 IN THRD INSLG BSHG W/LKNT

OZ Gedney Type BBL Series Information

  • Type A: to insulate end of threaded rigid and IMC
  • Type BB: to insulate cables passing through metal boxes or troughs
  • Type ABB: a combination of Type "A" and "BB" Bushings. For insulating cables passing through metal boxes or troughs. High impact black thermosetting phenolic bushings, with at +150 C (+302 F) UL temperature rating, that will not soften, melt or
  • Type BBL: Provided with a steel locknut.
O‑Z/Gedney Types A, ABB, BB and BBL nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC. Type A is used to insulate end of threaded rigid and IMC. Type BB is used to insulate cables passing through metal boxes or troughs. Type BBL is provided with a steel locknut. Type ABB is a combination of Type "A" and "BB" bushings. For insulating cables passing through metal boxes or troughs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BBL200
Item Number BBL200
Manufacturer Appleton
Product Series OZ Gedney Type BBL
Family Series Appleton Bushings, OZ Gedney Type BBL Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Thepmophnolic
Mounting Threaded
Composition Plastic
Trade Size (in) 2 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Comments Provided with a Steel Locknut
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved