BH503
Appleton Beam Clamps, BH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BH503

Appleton Beam Clamps, BH Series
In stock
Item Number
BH503
MFG Item Number
BH503
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, BH Series
Item #
BH503
2-1/2 IN BEAM CLAMP

BH Series Information

  • Beam clamps, one‑hole clamps and clamp backs are hot dipped galvanized malleable iron
  • 2‑hole straps and combination clamp and clamp backs are zinc electroplated steel
  • Clamp backs are steel and can be used with EMT
Appleton offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Product Series BH
Item Number BH503
Manufacturer Part Number BH503
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Beam Clamps, BH Series
Composition Malleable Iron
Jaw Open 1.13 "
Approvals CSA
Net Weight 1.445 lbs
Gross Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved